Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131110
  • Zoro # G624893665

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Mount Hole Center-to-Center Length
11 3/4 in
Overall Length
13 1/2 in
Bore Type
Cylindrical
Housing Type
Circular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29131110
Zoro #
G624893665
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Closure
Double Sealed
Bore Type
Cylindrical
Housing Type
Circular
Split Housing
Not Split
Lubrication Openings
Zirc Fitting
Series
ME2000
Bearing Material Grade
AISI 52100
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Insert Material
Alloy Steel
Seal Material
Nitrile
Maximum Misalignment Angle
1.5 Degrees
Maximum Speed
1,150 RPM
Maximum Temperature
250 Degrees F
Included Bearing
SLAA22-110
Seal Type
Standard Triple Lip Contact Seal
Load Direction
Radial
Minimum Temperature
0 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Number of Rows
2
Housing Material Grade
Class 30
Number of Mount Holes
4
Shaft Locking Type
Set Screws
Static Radial Load Capacity
126,000 lbf
Dynamic Load Capacity
91,700 lbf
Bearing Lubrication
Relubricateable
Internal Clearance
C2
Expansion Type
Expansion
Housing Material
Cast Iron
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22-110, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews