Shop MOLINE BEARING

FlngMntBrg, 1-11/16", SphRlr, CastIron

  • Mfr # 19111111
  • Zoro # G1158557

product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 11/16 in
Dynamic Load Capacity
17,300 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
19,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111111
Zoro #
G1158557
UPC #
-
Country of Origin
United States
Item
Flange Mount Bearing
Dynamic Load Capacity
17,300 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
19,800 lb
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
3 57/64 in
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
19,800 lbf
Lubrication Openings
Grease Fitting
Expansion Type
Expansion
Number of Mount Holes
4
Housing Material Finish
Painted
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Housing Type
Square
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Closure
Double Sealed
Rolling Element Rows
2
Maximum Misalignment Angle
1.5 Degrees
Seal Type
Triple Lip
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Grade
Class 30
System of Measurement
Inch
Series
M2000
Seal Material
Nitrile
Number of Rows
2
Included Bearing
SLA09
Split Housing
Not Split
Maximum Speed
2,650 RPM
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Dia.
1 11/16 in
Dimension N
2 7/8 in
Dimension L
2 5/8 in
Dimension F
1/2 in
Dimension H
3/4 in
Dimension C
2 1/4 in
Overall Length
5 in
Overall Width
3 1/16 in
Dimension E
5 1/2 in
Overall Height
2 1/4 in
Dimension A
3 1/16 in
Dimension J
4 1/4 in
Dimension D
3 57/64 in
Dimension B
5 in
Bolt Size
1/2 in
Mount Hole Size
1/2 in
Bolt Circle Diameter
5.5 in
Mount Hole Center-to-Center Length
3 57/64 in
Flange Thickness
3/4 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
3 57/64 in
Bore Diameter
1 11/16 in
Wire Rope Length
5 in
Length
5 in
Pilot Diameter
4.25 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.