PillowBlkBrg, AllySteel, 3", 1-15/16"

  • Mfr # 19121115
  • Zoro # G1160289
product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 15/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
22,500 lb
Dynamic Load Capacity
19,000 lb
Dimension D
5 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19121115
Zoro #
G1160289
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Static Load Capacity
22,500 lb
Dynamic Load Capacity
19,000 lb
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Mounting Surface to Shaft Center
2 1/4 in
Bolt Hole Center-to-Center
6 9/16 in
Number of Bolts
2
Bearing Housing Material Type
Cast Iron
Max. Speed
2,400 RPM
Bearing Insert Material
Alloy Steel
Load Direction
Thrust
Dynamic Axial Load Capacity
19,000 lbf
Maximum Misalignment Angle
5.5 Degrees
Housing Material
Cast Iron
Mount Type
Bolt-Through
Expansion Type
Expansion
Minimum Temperature
-40 Degrees F
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Number of Mount Holes
2
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Maximum Speed
2,400 RPM
Seal Type
Contact
Included Bearing
Timken Spherical Roller
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
22,500 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Internal Clearance
CN
Series
M2000
Split Housing
Not Split
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
1 15/16 in
Dimension D
5 15/16 in
Dimension H
1 3/8 in
Dimension A
3 in
Overall Width
3 in
Dimension F
5/8 in
Bolt Size
5/8 in
Dimension M
2 1/4 in
Dimension G
1 in
Overall Length
8.375 in
Overall Height
4.562 in
Dimension N
2 7/8 in
Dimension L
2 7/8 in
Dimension B
8 3/8 in
Dimension C
2 3/16 in
Dimension J
4 9/16 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
6 1/4 in
Mounting Bolt Size
5/8 in
Center Height
2 1/4 in
Base Width
2.19 in
Base Height
1.38 in
Mount Hole Size
1 in
Wire Rope Length
8.375 in
Length
8.375 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.38 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews