Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 3.25", 2-3/16"

  • Mfr # 19221203
  • Zoro # G1155416

product price: 
$
514.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 3/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lb
Bolt Size
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221203
Zoro #
G1155416
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lb
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
7 1/16 in
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
2 1/2 in
Number of Bolts
2
Bearing Lubrication
Relubricateable
Max. Speed
2,150 RPM
Bearing Insert Material
Alloy Steel
Included Bearing
Timken Spherical Roller
Maximum Speed
2,150 RPM
Maximum Temperature
250 Degrees F
Load Direction
Thrust
Minimum Temperature
-40 Degrees F
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Static Radial Load Capacity
26,500 lbf
Seal Type
Contact
Bearing Material Grade
AISI 52100
Number of Mount Holes
2
Housing Material
Cast Iron
Dynamic Axial Load Capacity
22,400 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Fixed
System of Measurement
Inch
Maximum Misalignment Angle
5.5 Degrees
Mount Type
Bolt-Through
Closure
Double Sealed
Bore Type
Cylindrical
For Environment
Highly Dusty and Dirty
Internal Clearance
CN
Split Housing
Not Split
Series
M2000

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Dimension G
1 in
Dimension B
8 7/8 in
Dimension C
2 1/2 in
Dimension L
3 1/4 in
Dimension M
2 1/2 in
Overall Length
8.875 in
Dimension F
5/8 in
Dimension A
3 1/4 in
Dimension D
6 7/16 in
Overall Width
3.25 in
Dimension J
5 in
Overall Height
5 in
Dimension N
3 1/8 in
Dimension H
1 5/8 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
6 3/4 in
Base Height
1.63 in
Base Width
2.5 in
Mounting Bolt Size
5/8 in
Mount Hole Size
1 in
Center Height
2 1/2 in
Wire Rope Length
8.875 in
Length
8.875 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.63 in, Base Width 2.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.