Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 3.812", 2-3/4"

  • Mfr # 19221212
  • Zoro # G1159519

product price: 
$
779.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 3/4 in
Dynamic Load Capacity
35,000 lb
Static Load Capacity
46,800 lb
Overall Width
3.812 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221212
Zoro #
G1159519
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
35,000 lb
Static Load Capacity
46,800 lb
Mounting Surface to Shaft Center
3 1/4 in
Bolt Hole Center-to-Center
8 7/16 in
Shaft Locking Type
Set Screws
Number of Bolts
2
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Bearing Housing Material Type
Cast Iron
Max. Speed
1,600 RPM
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
46,800 lbf
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
5.5 Degrees
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Seal Type
Contact
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Included Bearing
Timken Spherical Roller
Load Direction
Thrust
Dynamic Axial Load Capacity
35,000 lbf
Number of Mount Holes
2
System of Measurement
Inch
Maximum Speed
1,600 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Mount Type
Bolt-Through
Housing Material
Cast Iron
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Internal Clearance
CN
Series
M2000
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
2 3/4 in
Overall Width
3.812 in
Dimension G
1 1/8 in
Dimension M
3 1/4 in
Overall Height
6.437 in
Dimension N
3 5/8 in
Dimension C
2 13/16 in
Dimension D
7 13/16 in
Dimension B
10 1/2 in
Dimension H
2 1/4 in
Dimension L
4 3/8 in
Dimension A
3 13/16 in
Dimension J
6 7/16 in
Bolt Size
3/4 in
Dimension F
3/4 in
Overall Length
10.5 in
Bore Diameter
2 3/4 in
Mount Hole Center-to-Center Length
8 1/8 in
Center Height
3 1/4 in
Mount Hole Size
1 1/8 in
Base Height
2.25 in
Base Width
2.81 in
Mounting Bolt Size
3/4 in
Wire Rope Length
10.5 in
Length
10.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 2.81 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.