FlngMntBrg, 1-11/16", SphRlr, CastIron

  • Mfr # 19211111
  • Zoro # G1155440
product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
17,300 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
19,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211111
Zoro #
G1155440
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
17,300 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
19,800 lb
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
3 57/64 in
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
19,800 lbf
Closure
Double Sealed
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material Grade
Class 30
Housing Material
Cast Iron
Bore Type
Cylindrical
Maximum Misalignment Angle
1.5 Degrees
Expansion Type
Fixed
Rolling Element Rows
2
Seal Type
Triple Lip
Housing Material Finish
Painted
Housing Type
Square
System of Measurement
Inch
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Number of Rows
2
Split Housing
Not Split
Included Bearing
SLA09
Series
M2000
Seal Material
Nitrile
Load Direction
Radial
Internal Clearance
C2
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
2,650 RPM

Dimensions

Bore Dia.
1 11/16 in
Dimension E
5 1/2 in
Dimension J
4 1/4 in
Dimension D
3 57/64 in
Dimension C
2 1/4 in
Overall Height
2 1/4 in
Overall Width
3 1/16 in
Overall Length
5 in
Dimension H
3/4 in
Dimension A
3 1/16 in
Dimension F
1/2 in
Bolt Size
1/2 in
Dimension N
2 7/8 in
Dimension B
5 in
Dimension L
2 5/8 in
Bolt Circle Diameter
5.5 in
Mount Hole Center-to-Center Height
3 57/64 in
Bore Diameter
1 11/16 in
Mount Hole Size
1/2 in
Flange Thickness
3/4 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
3 57/64 in
Wire Rope Length
5 in
Length
5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.25 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews