Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 5.25", 3-11/16"

  • Mfr # 19141311
  • Zoro # G1156229

product price: 
$
1,487.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 11/16 in
Dynamic Load Capacity
69,900 lb
Static Load Capacity
93,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Overall Width
5.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19141311
Zoro #
G1156229
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
69,900 lb
Item
Pillow Block Bearing
Static Load Capacity
93,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Number of Bolts
4
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
12 in
Mounting Surface to Shaft Center
4 1/4 in
Bearing Housing Material Type
Cast Iron
Max. Speed
1,200 RPM
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
5.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Minimum Temperature
-40 Degrees F
Expansion Type
Expansion
Housing Material
Cast Iron
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
System of Measurement
Inch
Included Bearing
Timken Spherical Roller
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
93,300 lbf
Load Direction
Thrust
Maximum Speed
1,200 RPM
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Dynamic Axial Load Capacity
69,900 lbf
Seal Type
Contact
Number of Mount Holes
4
Closure
Double Sealed
Bore Type
Cylindrical
Split Housing
Not Split
Series
M2000
Internal Clearance
CN
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
3 11/16 in
Overall Width
5.25 in
Dimension B
15 1/4 in
Bolt Size
3/4 in
Dimension N
4 19/32 in
Dimension F
3/4 in
Overall Length
15.25 in
Dimension H
2 5/8 in
Dimension A
5 1/4 in
Dimension C
4 1/2 in
Dimension J
8 1/2 in
Dimension D
11 in
Dimension G
1 13/16 in
Overall Height
8.5 in
Dimension M
4 1/4 in
Dimension L
6 in
Mounting Bolt Size
3/4 in
Mount Hole Size
1 13/16 in
Mount Hole Center-to-Center Length
12 in
Base Width
4.5 in
Center Height
4 1/4 in
Base Height
2.63 in
Mount Hole Center-to-Center Width
2 1/4 in
Bore Diameter
3 11/16 in
Wire Rope Length
15.25 in
Length
15.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.63 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 11/16 in, Bore Type Cylindrical, Center Height 4 1/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.