Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Cartridge, Synthetic, Black

  • Mfr # 4118360

  • Zoro # G711058236


product price: $69.29
/ea
Sold in multiples of 10 for $692.90

Key Features

Application
Bushings and Sleeves, Chains, Gear Boxes and Pumps, Gears, Multi-Purpose Penetrant, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Rubber and Elastomer Lubrication, Slides Guides and Tracks
Base Formulation
Synthetic
Container Type
Cartridge
Size
14 oz
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4118360
Zoro #
G711058236
UPC #
5413278572530
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Bushings and Sleeves, Chains, Gear Boxes and Pumps, Gears, Multi-Purpose Penetrant, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Rubber and Elastomer Lubrication, Slides Guides and Tracks
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Four-Ball Wear
0.64 mm
Flash Point
446 Degrees F
Viscosity Index
150
Dropping Point
545 Degrees F
Primary Additive
Molybdenum
Thickener Type
Lithium Complex
Color
Black
Item
Extreme Pressure Grease
Specific Gravity
0.87
Additive Included
Molybdenum
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Standards
ASTM D217, ASTM D445, DIN 51 818, ISO 2811
Thickener
Lithium Complex
Series
Molykote G-4700
Base Oil
Synthetic
Minimum Operating Temperature
-40 Degrees F

Description

Extreme Pressure Grease,14.1 oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.