Zoro Homepage

Power Unit, 1 Stage, 12VDC, 3000 psi

  • Mfr # M-3326-0218

  • Zoro # G9987451


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
2.5 gpm
Max. Pressure
3,000 psi
Overall Length
10 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3326-0218
Zoro #
G9987451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 29/32 in
Overall Height
7 9/16 in
Overall Width
5 7/16 in
Pressure Port Thread Size
9/16"-18 (SAE 6)
Return Port Thread Size
3/4"-16 (SAE 8)

Details

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
2.5 gpm
Max. Pressure
3,000 psi
Built-In Features
Load Holding Check Valve and Adjustable Relief Valve
Return Port
3/4"-16 (SAE 8)
Item
Hydraulic Power Unit
Number of Stages
1
Pressure Port
9/16"-18 (SAE 6)
Full Load Amps
275 A
HP
2.1 hp
Mounting Orientation - Power Units
Horizontal or Vertical
Circuit Design
Single or Double Acting
Application
Not Included
Hydraulic Pump Type
Gear
Frame Design - Hydraulic Power Units
Compact
Pump Stage
1
Control Valve Configuration
Not Included

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 275 A, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2.5 gpm, Overall Length 10 15/16 in, Overall Width 5 7/16 in, Overall Height 7 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.