Shop MONARCH SPECIALTIES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional
Mfr # I 6020Q
Zoro # G000670606
product price:Â $357.99
/eaKey Features
Material
Foam,Mdf, Solid Wood
Capacity
800 lbs.
Width
64
For Use With
Indoors, Residential
Weight
121 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6020Q
- Zoro #
- G000670606
- UPC #
- 680796043971
- Country of Origin
- Malaysia
Dimensions
- Width
- 64
- Height
- 46.25
- Length
- 84
Details
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood
- Capacity
- 800 lbs.
- For Use With
- Indoors, Residential
- Weight
- 121 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Comfort and convenience come together in this upholstered platform bed with 2 storage drawers. A grey linen-look fabric covers the bed frame and the tufted headboard, giving the bed a soft, comfortable feel all around. For a clean, modern look, the storage drawers are built into the foot of the bed and glide smoothly on drawer slides. With its contemporary style and practical design, this bed is an ideal solution for bedrooms in need of extra storage space.. Queen-size platform bed with 2 storage drawers located at the foot of the bed (mattress not included). Upholstered in grey linen-look fabric with a tufted headboard. Bed frame features wooden slat supports and solid wood legs for durability and stability; no box spring needed. Assembly required: Parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 84 inches L x 64 inches W x 46.25 inches H; the drawer interiors each measure 16.75 inches L x 28.5 inches W x 4 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.