Clocks, 30-in. Round, Large Oversized, Wall Clock, Black, Contemporary, Modern
- Mfr # I 9035
- Zoro # G324155322
product price:Â
$
82.15
/ea
Key Features
Height
30 in
Includes
Parts and Assembly Guide
Length
30 in
Color
Black
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9035
- Zoro #
- G324155322
- UPC #
- 680796097233
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Length
- 30 in
- Width
- 2.25 in
Details
- Includes
- Parts and Assembly Guide
- Item
- Clocks
- Color
- Black
- Style
- Contemporary
- Material
- Plastic,Glass,Metal
Description
Step into the future of home decor with this impressive 30" round black wall clock, the perfect blend of contemporary style and practical function. Designed for trendsetters who appreciate both accuracy and aesthetic, this impressive large oversized wall clock makes a bold statement in any indoor space. Crafted with a sleek black plastic frame and covered with a clear glass surface, this analog clock is as decorative as it is functional. Its minimalistic, modern design has easy to read time markings and metal hands in contrasting silver. The quartz movement offers accurate timekeeping with a non-ticking mechanism, making it an elegant addition to your home or office decor. Ready for quick installation, this no assembly required clock needs only 1xAA battery (not included) to start enhancing your space. For indoor use only, transform your walls and keep every second in style with this non-ticking, contemporary wall clock.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.