Shop MONARCH SPECIALTIES
See all product information
Create Account
Coffee Table, 44-in. l, Cocktail, Rectangular, Living Room, Rustique Grey Laminate, Transitional
- Mfr # I 2512
- Zoro # G724155380
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board
Height
17.5 in
Weight Capacity
75 lbs
Includes
Parts and Assembly Guide
Length
43.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2512
- Zoro #
- G724155380
- UPC #
- 680796098933
- Country of Origin
- Malaysia
Dimensions
- Height
- 17.5 in
- Length
- 43.5 in
- Width
- 21.75 in
Details
- Material
- Particle Board
- Weight Capacity
- 75 lbs
- Includes
- Parts and Assembly Guide
- Item
- Coffee Table
- Tabletop Color
- Grey
- Style
- Transitional
Description
Rejuvenate your living space with our sleek 44"l rectangular coffee table finished in a smooth rustic grey laminate, a perfect blend of fashionable style and functional design. Crafted with a transitional aesthetic, this durably designed stylish coffee table serves as the ultimate centerpiece for your living room with an easy to clean top, transitioning effortlessly between casual get-togethers and upscale cocktail soirées. The spacious, integrated bottom shelves provides ample storage for magazines, books, or decorative items, keeping your space tidy and organized. With our easy-to-assemble instructions and all hardware included, you can start enjoying your new coffee table in no time. Transform your living room into a trendy haven with this grey reclaimed wood-look coffee table_x0014_ where style meets functionality!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.