Dining Chair 33"H, Set of 2, Upholstered, Side, Black Leather Look, Black Metal, Contemporary

  • Mfr # I 1130

  • Zoro # G022721478


product price:  $220.99
/pr
Free Shipping & Returns

Key Features

Material
Foam, MDF, Metal, Polyurethane
Color
Black
Width (In.)
20 in
Depth (In.)
25 in
Height (In.)
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 1130
Zoro #
G022721478
UPC #
680796096373
Country of Origin
China

Dimensions

Width (In.)
20 in
Depth (In.)
25 in
Height (In.)
32.5 in

Details

Item
Dining Chair
Material
Foam, MDF, Metal, Polyurethane
Color
Black

Description

Transform your dining space with this mid-century inspired set of 2 dining chairs, perfect for entertaining or casual family dining. Standing at a stylish 33" height, these chairs are upholstered in a channel designed, soft black leather-look fabric that seamlessly blends with contemporary kitchens and dining rooms. Fashionable style meets unmatched comfort with padded foam cushioning along the curved back and supportive seats with sturdy angled black metal legs, for a modern industrial aesthetic. The durable design coupled with sturdy construction ensures that these comfortable chairs are not only reliable but easy to clean with a simple swipe of a soft cloth. These side chairs include illustrated instructions for a quick and easy to assemble, allowing you to set up your dining space with minimal effort. Discover the blend of style, comfort, and durability with these versatile and sleek black leather-look dining chairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.