Lighting, 17"h, Table Lamp, Brown Resin, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9796

  • Zoro # G922721486


product price:  $47.99
/ea

Key Features

Height
17 in
Color
Brown
Width
9.5 in
Length
9.5 in
Material
Polyresin, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9796
Zoro #
G922721486
UPC #
680796095079
Country of Origin
China

Dimensions

Height
17 in
Width
9.5 in
Length
9.5 in

Details

Color
Brown
Item
Lighting
Material
Polyresin, Metal, Polyester

Description

Brighten up your living room, bedroom, or office with this stylish 17"h table lamp! Crafted with a durable brown resin base that has the look of natural wood, this decorative lighting accent will be a standout from contemporary and modern to transitional home styles. Featuring a sophisticated ivory fabric shade, this lamp adds a touch of elegance to your nightstand, end or side table, making it the perfect companion for those cozy evenings. Compatible with a 60W bulb (not included), this table lamp is designed with an easy-to-use on/off turn knob switch to effortlessly create the perfect ambiance in a room. Simply place the ivory shade over the smooth resin base and set it on a table for a fashionable and trendy upgrade to your home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.