
Lighting, 60''h, Floor Lamp, Nickel Metal, Grey Shade, Contemporary
Mfr # I 9748
Zoro # G615622557
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Length
17 in
Glass Color
Black
Width
60.25 in
Depth
17 in
Material
Metal,Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 9748
Zoro #
G615622557
UPC #
680796087593
Country of Origin
China
Dimensions
Length
17 in
Width
60.25 in
Depth
17 in
Details
Glass Color
Black
Material
Metal,Polyester
Shade Shape
Round
Includes
Parts and Assembly Guide
Style
Contemporary
Description
Enliven your space with this modern and sophisticated 60"h floor lamp in black and nickel metal with a chic grey fabric shade. Under the drum shade, this lamp has 2 light sockets that can house two 60W bulbs each not included to illuminate a room. The double on/off pull chain switch helps to easily adjust the lighting to your desired ambiance, whether you're looking to brighten up a room or create a cozy atmosphere. Bring this decorative accent floor lighting into a living room, bedroom, or office for some contemporary styling and functional lighting!
- A 60"H contemporary floor lamp with a sleek black and nickel metal finish and a stylish grey fabric shade to illuminate your living room, bedroom, or office space.
- Under the chic drum shade, this lamp features double light sockets to attach two 60W bulbs (not included) and a convenient pull chain on/off mechanism for adjusting the brightness and ambiance in a room.
- Only minor assembly is required for a quick and easy setup; this decorative accent lighting will instantly brighten any area.
- Includes a 2 year limited warranty against any defects for your peace of mind and satisfaction.
- Product dimensions: 17 in. L x 17 in. W x 60.25 in. H; shade: 17 in. L x 17 in. W x 10.5 in. H; base: 11 in. L x 11 in. W x 1.25 in. H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.