Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 68-in. h, Floor Lamp, Black Metal, Glass Shade, Contemporary
- Mfr # I 9656
- Zoro # G324155346
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Includes
Parts and Assembly Guide
Width
10 in
Height
68 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9656
- Zoro #
- G324155346
- UPC #
- 680796096878
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 10 in
- Height
- 68 in
Details
- Includes
- Parts and Assembly Guide
- Color
- Black
- Item
- Lighting
- Material
- Metal,Glass
- Style
- Contemporary
Description
Bring modern sophistication to your home with this 68"H floor lamp, thoughtfully designed to balance style and functionality. Featuring a sleek black metal base and an elegant glass cylinder shade, this lamp serves as both a refined lighting solution and a striking decorative accent. Ideal for living rooms, bedrooms, or offices, it blends effortlessly into contemporary interiors with its clean lines and fashionable design. A convenient on/off foot switch adds everyday ease, allowing for simple, hands-free operation. Whether you're creating a warm ambiance for relaxing evenings or adding focused light for work and reading, this floor lamp delivers versatile illumination to suit your needs. Bulb not included, giving you the freedom to choose the brightness and wattage that best fits your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.