Lighting, 64-in. h, Floor Lamp, Black Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9627
- Zoro # G824155426
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Includes
Parts and Assembly Guide
Height
64.25 in
Material
Metal,Linen
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9627
- Zoro #
- G824155426
- UPC #
- 680796096786
- Country of Origin
- China
Dimensions
- Length
- 19 in
- Height
- 64.25 in
- Width
- 19 in
Details
- Includes
- Parts and Assembly Guide
- Item
- Lighting
- Material
- Metal,Linen
- Style
- Contemporary
- Color
- Black
Description
Bring modern style and inviting ambiance to your space with this stylish 64"H floor lamp. Transform your living room, bedroom, or office into a chic retreat with a design that seamlessly blends contemporary aesthetics and everyday functionality. Crafted from sturdy black metal, this statement lamp features an artfully curved silhouette topped with an elegant cream shade that accents your space with a warm, inviting glow. Designed to illuminate reading nooks and enhance the atmosphere for evening gatherings, this decorative floor lamp delivers both fashion and function. Its versatile design complements a wide range of interior styles, making it an ideal choice for trend-forward spaces that value quality as much as style. Bulb not included, allowing you to personalize the lighting to suit your mood_x0014_ whether you prefer a cozy warmth or brighter light for everyday use. Brighten your interior with this on-trend piece that effortlessly balances form and function.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.