Lighting, 62''h, Floor Lamp, Nickel Metal, Grey Shade, Contemporary

  • Mfr # I 9757

  • Zoro # G515622541


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Depth
22 in
Shade Shape
Round
Material
Metal,Linen,Polyester
Length
22 in
Width
62.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9757
Zoro #
G515622541
UPC #
680796088576
Country of Origin
China

Dimensions

Depth
22 in
Length
22 in
Width
62.25 in

Details

Shade Shape
Round
Material
Metal,Linen,Polyester
Glass Color
Silver
Style
Contemporary
Includes
Parts and Assembly Guide

Description

Elevate your space with this stunning 62"h tripod floor lamp in sleek nickel metal with an elegant grey fabric shade. This floor lamp features a tripod design for a modern touch, perfect for brightening up any room and creating a warm ambiance. The 3-way switch holds a single tri-bulb up to 150W not included allows you to control the lighting to your desired level, while the decorative drum fabric shade illuminates the space with style. Add a touch of sophistication to your living room, bedroom, or office decor with this versatile and chic floor lamp with a grey shade that is sure to be a standout accent piece.


  • This contemporary 62"h high floor lamp with a sleek nickel metal tripod design and grey fabric shade adds a touch of modern elegance in a living room, bedroom, or office.
  • Features a 3-way switch for a single tri-bulb up to 150W (not included), allowing for adjustable lighting to create the right ambiance that illuminates and brightens your space.
  • Made with high quality materials, this lighting fixture includes a 2 year limited warranty against any defects for your satisfaction.
  • Only minor assembly is required to place this perfect decorative accent in any room.
  • Product dimensions: 22 in. L x 22 in. W x 62.25 in. H; shade: 22 in. L x 22 in. W x 10 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.