Lighting, 71-in. h, Floor Lamp, Brass Metal, Contemporary
- Mfr # I 9682
- Zoro # G224155330
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Metal,Glass
Height
71 in
Style
Contemporary
Includes
Parts and Assembly Guide
Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9682
- Zoro #
- G224155330
- UPC #
- 680796096892
- Country of Origin
- China
- Material
- Metal,Glass
- Item
- Lighting
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Color
- Gold
Dimensions
- Height
- 71 in
- Length
- 11.5 in
- Width
- 11.5 in
Description
Introduce a sleek design element to your home with this 71"h antique brass metal floor lamp. With its tall, slender profile and warm metallic finish, this lamp will surely brighten any living room, bedroom, or home office. Designed to stand out without overpowering your space, the minimalist form and clear glass bulb create a clean, architectural look that will beautifully illuminate contemporary interiors. The open design allows light to radiate naturally, adding depth and atmosphere while maintaining a light, uncluttered aesthetic. Easy to use and thoughtfully designed for everyday living, the lamp features a rotary on/off switch for simple operation. A bulb is not included, giving you the flexibility to select a compatible bulb up to 25W that suits your space and lighting preference.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.