Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Desk, Work, Red Mesh, Black Metal
- Mfr # I 7357
- Zoro # G724155410
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.5 in
Width
24.5 in
Office Chair Style
Contemporary
Material
Foam,Metal,Nylon,Plywood,Polypropylene,Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7357
- Zoro #
- G724155410
- UPC #
- 680796096366
- Country of Origin
- China
- Office Chair Style
- Contemporary
- Material
- Foam,Metal,Nylon,Plywood,Polypropylene,Polyester
- Item
- Office Chair
- Color
- Black
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 300 lbs
Dimensions
- Overall Length
- 23.5 in
- Width
- 24.5 in
- Height
- 35.25 in
Description
Introducing the ultimate office chair for the modern workspace, the perfect blend of functionality and trendy design! This gaming office chair in a striking black and red fabric, is crafted to bring your gaming or work experience to new heights. Designed with a fashionable style, this chair features a breathable red mesh back that ensures maximum airflow, keeping you cool and comfortable during those long hours at your desk. With its ergonomic shape, integrated armrests, and thick foam cushioning on the seat, you will feel supported without sacrificing style. The curved mid back design provides essential lumbar support, while the adjustable height and tilt function lets you find your perfect seating position. This durably designed swivel chair is constructed with a robust black metal support, integrated armrests, with smooth rolling castors that provide seamless mobility across your workspace. Best of all, this easy to assemble chair includes illustrated instructions and all hardware, ready to setup and put to work in no time. Upgrade your home office or gaming setup with this contemporary office chair that effortlessly embodies modern design and supreme comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.