Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black
Mfr # I 7224
Zoro # G100671510
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Capacity
300 lbs.
For Use With
Indoors, Residential
Width
24.25
Includes
Installation hardware, assembly instructions
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7224
- Zoro #
- G100671510
- UPC #
- 680796010652
- Country of Origin
- China
Dimensions
- Width
- 24.25
- Height
- 37.75
- Length
- 24
Details
- Capacity
- 300 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Color
- Black
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Polyester
- Weight
- 24 lbs.
- Style
- Office Chair
Description
Upgrade your office space with this modern, ergonomically designed mid-back office chair in a classic black finish. BIFMA certified, this comfortable and stylish office chair has a strong supportive curved back for a superior posture, a thick cushioned seat upholstered in a durable and breathable mesh polyester fabric with high quality armrests for added appeal. The five nylon-hooded castors on a sturdy base easily glide across a floor or low pile carpet for quick mobility. Easy to assemble, this contemporary style office chair will complete your work space!. BIFMA certified for home and commercial use. Back and seat upholstered in durable black mesh fabric with thick cushioning. Ergonomic curved back rest with arm rests for a comfortable posture. Convenient lever for adjustable seat height from 17.5"-21.25", with lock-in/free tilt back mechanism.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov