Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, White
Mfr # I 7261
Zoro # G600671171
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Foam,MDF, Metal, Polypropylene,Polyester
For Use With
Indoors, Residential
Length
23
Width
21.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7261
- Zoro #
- G600671171
- UPC #
- 878218009302
- Country of Origin
- China
Dimensions
- Length
- 23
- Width
- 21.5
- Height
- 33
Details
- Color
- White
- Material
- Foam,MDF, Metal, Polypropylene,Polyester
- For Use With
- Indoors, Residential
- Weight
- 19 lbs.
- Capacity
- 280 lbs.
- Includes
- Installation hardware, assembly instructions
- Style
- Office Chair
Description
Upgrade your study/work space with this modern ergonomically designed mid-back juvenile office chair in a chic white and black finish. BIFMA certified, this stylish and supremely comfortable chair has a supportive natural curved back, a thick cushioned seat upholstered in a durable and breathable commercial grade white nylon mesh fabric, with high quality finish black arm rests. The convenient side lever allows you to easily adjust the seat height between 17"-21"high, and the 5 nylon hooded castors on a sturdy base gives smooth mobility across a floor or low pile carpet. Easy to assemble, you deserve to be sitting comfortably and in style as you work hard to finish those school projects!. Certified for commercial and home use (BIFMA standards). Back and seat upholstered in durable and breathable commercial grade black mesh fabric with a thick cushioned seat. Ergonomic curved back rest and textured arm rests to provide a comfortable posture. Convenient lever for adjustable seat height and 5 nylon castors for smooth mobility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.