TV Stand, 72'', Console, Media Entertainment Center, Walnut Laminate, Mid Century

  • Mfr # I 2722

  • Zoro # G915622455


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board,Mdf,Solid Wood
Length
71 in
Width
23.25 in
Height
15.5 in
Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2722
Zoro #
G915622455
UPC #
680796091101
Country of Origin
China

Dimensions

Length
71 in
Width
23.25 in
Height
15.5 in

Details

Color
Walnut
Material
Particle Board,Mdf,Solid Wood
Capacity
75 lb
Wood Species
Rubberwood
Carb compliant
Yes
Shape
Rectangle
Includes
Parts and Assembly Guide
Style
Mid Century

Description

Make a statement in your living room, family room, or bedroom with this trendy tv stand in a mid-century design with a light walnut laminate finish. This 72 inch console boasts a retro style that is both fashionable and functional. The durably designed piece features solid wood legs with an easy to clean top for care-free maintenance. The 2 easy-glide closed storage drawers and 2 storage cabinets with an adjustable shelf in each, helps to keep your media essentials organized and out of sight. The push latch mechanism adds a modern touch, while the 2 cable management holes in the back keeps cords tidy. This fashionable style tv stand is also easy to assemble with illustrated instructions and all hardware included. Built with solid construction, you will enjoy this media entertainment center for years to come.


  • Trendy 72 inch tv stand console unit in a walnut laminate finish in a mid-century retro style with plenty of closed storage options.
  • Features 2 storage drawers and 2 storage cabinets with an adjustable shelf in each for all your media and entertainment needs plus an easy to clean top for hassle-free maintenance.
  • Durably designed with solid construction that includes solid wood legs, a push latch mechanism for easy access, and 2 cable management holes in the back to keep cords out of sight.
  • Easy to assemble with illustrated instructions and all hardware included.
  • This media entertainment center is backed by a 5 year limited warranty against any defects for your confidence; product dimensions: 71 in. L x 15.5 in. D x 23.25 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.