Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 72 Inch, Media Center, Storage Cabinet, Living Room, Bedroom, Rustic Grey Laminate
- Mfr # I 2511
- Zoro # G524155436
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Width
15.75 in
Load Capacity
75 lbs
Length
71 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2511
- Zoro #
- G524155436
- UPC #
- 680796098926
- Country of Origin
- Malaysia
- Style
- Transitional
- Load Capacity
- 75 lbs
- Color
- Grey
- Includes
- Parts and Assembly Guide
- Item
- Tv Stand
- Material
- Particle Board
Dimensions
- Width
- 15.75 in
- Length
- 71 in
- Height
- 24 in
Description
Upgrade your living room or bedroom aesthetic with our stunning 72 inch transitional style tv stand in a rustic grey laminate finish on all sides. This tv console effortlessly blends rustic appeal with modern functionality, making it the perfect centerpiece for your media entertainment center. Crafted with a reclaimed wood-look laminate, this fashionable style tv stand will instantly add some warmth to your space while providing solid construction to showcase your audio/visual components. With its thoughtfully designed cable management system behind the top and bottom shelf, say goodbye to tangled wires and clutter. This modern tv stand also features both closed storage with two cabinets complimented with chic black metal handles and open cubbies for easy access to your favorite media essentials. Worried about assembly? Fret not! Our tv stand is easy to assemble with all hardware included, so you can start enjoying it in no time. Plus, the easy-to-clean top ensures your console not only looks good but is also practical for everyday use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.