Shop MONOPRICE
See all product information
Create Account
Slim HDMI Cable, 6 ft.Black
- Mfr # 13586
- Zoro # G8802976
product price:Â
$
12.95
/ea
Key Features
Cable Type
Ultra Slim, High Speed
Length
6 ft.
Cable Length
6 ft
Connector Type
HDMI
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13586
- Zoro #
- G8802976
- UPC #
- 889028016343
- Country of Origin
- China
- Cable Type
- Ultra Slim, High Speed
- Connector Type
- HDMI
- Color
- Black
- Features
- Conductor Material
- Copper
- Wire Gauge
- 34 AWG
- Item
- Slim HDMI Cable,6 ft.Black
- Product Type
- A/V Cable
Dimensions
- Length
- 6 ft.
- Cable Length
- 6 ft
- Conductor Size
- 34 AWG
Description
Slim HDMI Cable,6 ft.Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.