Shop MONOPRICE
See all product information
Create Account
T/S, 1/4"Male Cable, Black, Gold 50 ft.
- Mfr # 601450
- Zoro # G8811805
product price:Â
$
30.99
/ea
Key Features
Cable Type
6.35mm
Cable Length
50 ft
Jacket Material
Plastic
Color
Gold, Black
Conductor Size
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601450
- Zoro #
- G8811805
- UPC #
- 757901811142
- Country of Origin
- China
- Cable Type
- 6.35mm
- Jacket Material
- Plastic
- Color
- Gold, Black
- Conductor Material
- Copper
- Wire Gauge
- 20 AWG
- Shielding
- Yes
- Item
- Audio Cable
- Connector Type
- Male
- Features
- The Cable Features Gold-Plated Connectors for Smooth, Corrosion-Free Connections Every Time, Great Sounding, No-Noise Guitar/Studio Recording Instrument Cable When You Use This Cloth Series 1/4" TS Male 20AWG Instrument Cable
- Solid / Stranded
- Solid
- Shielded / Unshielded
- Shielded
- Material
- Plastic - Jacket
- Product Type
- Audio Cable
- Product Line
- Pro Audio
- Connection A
- 1 x 6.35mm Audio - Male
- Device Supported
- Audio Device, Guitar
- Connection B
- 1 x 6.35mm Audio - Male
Dimensions
- Cable Length
- 50 ft
- Conductor Size
- 20 AWG
- Length
- 50 ft.
Description
50ft. Cloth Series 1/4" T/S Male 20AWG Instrument Cable - Black & Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.