USB Cable, 3 ft Overall L., Black
- Mfr # 31191
- Zoro # G1718038
product price:Â
$
13.89
/ea
Key Features
End 1 Connection Type
Lightning
End 2 Connection Type
Type A
Color
Black
Jacket Material
Braided Nylon
Shielding Material
Aramid Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31191
- Zoro #
- G1718038
- UPC #
- 889028079010
- Country of Origin
- Viet Nam
- Item
- USB Cable
- End 1 Connection Type
- Lightning
- End 2 Connection Type
- Type A
- Color
- Black
- Jacket Material
- Braided Nylon
- Shielding Material
- Aramid Fiber
- Connector Gender on First End
- Male
- Cable Type
- Lightning/USB
- Connector Gender on Second End
- Male
- Connector on First End Details
- 1 x Lightning - Male
- Fiber Optic Cable Core/Cladding Specification
- 50 µm
- Product Line
- Premium
- Compatibility
- Charging Compatibility: Supports iPhones, iPads, and other Lightning-enabled, Data Transfer Capability: Supports Syncing with USB Devices
- Product Material
- Nylon
- Connector Material
- Gold Plated, High-grade Aluminum
- Standards
- Apple MFi
- Connector on Second End Details
- 1 x USB Type A - Male
- MFI
- Yes
- Features
- Braided, Durable, Strain Relief, EMI Protection, Charging
- End 2 Number of Connections
- 1
- Product Type
- USB Cable
- End 1 Number of Connections
- 1
- Wire Color
- Black
Dimensions
- Length
- 3 ft
- Overall Length
- 3 ft
Description
USB Cable, USB Specification Not Applicable, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.