Shop MONOPRICE
See all product information
Create Account
Xlr Male To Rca Male 16AWG Cable 3 ft.
- Mfr # 4776
- Zoro # G8787969
product price:Â
$
8.69
/ea
Key Features
Cable Type
RCA Male
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Number of Conductors
2
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4776
- Zoro #
- G8787969
- UPC #
- 844660047766
- Country of Origin
- China
- Cable Type
- RCA Male
- Color
- Connector: Gold Plated; Connector Housing: Metallic Graphite
- Number of Conductors
- 2
- Conductor Material
- Copper
- Wire Gauge
- 16 AWG
- Shielding
- 97.5% Copper Braid
- Item
- Xlr Male To Rca Male 16AWG Cable 3 ft.
- Features
- This Is Good for Sending Audio Signals from an XLR Source to an RCA Input, Or Vice Versa, Molded Strain Relief Boots
- Connector Type
- XLR-M
- Solid / Stranded
- Stranded
- Shielded / Unshielded
- Shielded
Dimensions
- Conductor Size
- 16 AWG
- Length
- 3 ft.
Description
Xlr Male To Rca Male 16AWG Cable 3 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.