Bluetooth Party Speaker, 2x8" Woofers, 100W RMS, RGB Light, Auracast, PX4, 4hr, Black
- Mfr # TAX5000/37
- Zoro # G624174276
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Light Effects
13
Guitar Control
Yes
Driver Configuration
2-Way
Number Of Woofers
2
Frequency Response
20Hz - 20kHz, ±3dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAX5000/37
- Zoro #
- G624174276
- UPC #
- 840063206724
- Country of Origin
- China
- Light Effects
- 13
- Guitar Control
- Yes
- Driver Configuration
- 2-Way
- Number Of Woofers
- 2
- Frequency Response
- 20Hz - 20kHz, ±3dB
- Bluetooth Version
- 5.4
- Multiple Speaker Technology
- TWS, Auracast
- Inputs
- 2 Mic (1/4in w/volume control), Guitar (1/4in w/volume control), Aux in (3.5mm), USB (A)
- Total Harmonic Distortion
- 0.1
- Includes
- USB charging cable, Quick Start Guide, Speaker
- Speaker Impedance
- 4 Ohm
- Number Of Tweeters
- 2
- Color
- Black
- Sound Enhancement
- Bass+, Karaoke
- Item
- Bluetooth party speaker
Dimensions
- Depth
- 12.6 in
- Height
- 28.74 in
- Width
- 12.6 in
Description
Big sound. Epic bass.Bring on the bass beats! This party speaker plays loud with a whole lot of feeling. Our Bass+ tech delivers deep,distortion-free bass at any volume. Full-speaker party lights, dual mic and guitar inputs, and echo effects bring the fun.Portable party speaker. Deep, controlled bass.Big sound for epic parties. 100 W RMS and Bass+2x 8” woofers, 2x 2” tweetersCue the tunes! Bluetooth, aux-in, and USB playbackTWS and Auracast for multi-speaker setupsFull-speaker lightshow, AC or battery powerMic and guitar inputs, plus echo effectsFull-speaker lightshow. Club vibes from top to bottom13 different lighting modes let you set the perfect vibeBuilt-in battery for up to 14 hours playback, and AC inputRock up ready to partyEasy control via speaker panel or our companion appBuilt-in carry handle and wheels. IPX4 splash proofDimensions/weight: 73.3x32x32.3 cm, 11.4 kg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.