Shop MORPHEUS 360
See all product information
Create Account
Sound Stage Pro Wireless Portable Speaker - 35W - Bluetooth - BT8850DSP
- Mfr # BT8850DSP
- Zoro # G115658612
product price:Â
$
79.15
/ea
Key Features
Features
Volume Control, LED Lighting, Passive Radiator, True Wireless Stereo (TWS), Digital Signal Processing (DSP), Carrying Strap, Deep Bass, Built-in Stand
Includes
SOUND STAGE PRO Wireless Portable Speaker, AUX Cable, TYPE-C Charging Cable, Users Guide
Connectivity Technology
Wired & Wireless
Number of Batteries Supported
2
Battery Chemistry
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT8850DSP
- Zoro #
- G115658612
- UPC #
- 856816008651
- Country of Origin
- China
Dimensions
- Depth
- 4.5 in
- Width
- 4.8 in
- Height
- 10.4 in
Details
- Features
- Volume Control, LED Lighting, Passive Radiator, True Wireless Stereo (TWS), Digital Signal Processing (DSP), Carrying Strap, Deep Bass, Built-in Stand
- Includes
- SOUND STAGE PRO Wireless Portable Speaker, AUX Cable, TYPE-C Charging Cable, Users Guide
- Connectivity Technology
- Wired & Wireless
- Number of Batteries Supported
- 2
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Power Source
- Battery
- Maximum Frequency Response
- 18 kHz
- IP Rating
- IP67
- Charging Interface
- USB Type-C
- Durability
- Water Proof, Dust Proof
- Portable
- Yes
- Auxiliary Input
- Yes
- Battery Rechargeable
- Yes
- Charging Method
- Wired
- Product Type
- Speaker System
- Memory Card Supported
- TransFlash
- Wireless Speaker(s)
- Yes
- Minimum Frequency Response
- 100 Hz
- Bluetooth
- Yes
- Maximum Battery Run Time
- 20 Hour
- RMS Output Power
- 35 W
Description
M360 BT8850DSP SOUND STAGE PRO WIRELESS PORTABLE SPEAKER, BLUETOOTH 5.4, 35 WATT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.