Shop U.S. MOTORS
See all product information
Create Account
US-Nidec 0.65 HP ODP 3450 RPM 115V Pool & Spa Motor
- Mfr # ASQ065
- Zoro # G023932101
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
HP
0.65
Frame
48Y
Motor Enclosure Design
ODP
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASQ065
- Zoro #
- G023932101
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 0.65
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
Description
US Motors/Nidec 0.65 HP ODP pool and spa motor (AQUA-SHIELD EZ48) with capacitor start, 3450 RPM, single phase 115/230 V, 60 Hz, 48Y frame and 5.5-inch diameter; square flange mounting, CCWSE rotation, single shaft with ball bearings, auto overload protection, 4.1/8.2 A, 1-speed and 1.625-inch stack for reliable pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.