DC Permanent Magnet Motor, 56C

  • Mfr # MT-071
  • Zoro # G712477814
product price: 
$
674.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
12V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-071
Zoro #
G712477814
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
12V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
58.0 A
RPM Range
1,701-1,800
Motor Bearings
Ball
Ins. Class
F
Motor Design
Permanent Magnet
Motor Service Factor
1
Standards
CE, CSA, UL
Motor Shaft Design
Keyed
Removable Base
Yes
Extended Thru-Bolts
Yes
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Motor Application
General Purpose
Motor Frame Material
Steel
Brush Type
Replaceable Brushes
Motor Mounting Type
Rigid Base
Voltage Compatibility
12V DC
Weight
28 lb
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Enclosure Design
Totally Enclosed Nonventilated
Stud Quantity
4
Full Load Current
58.0 A
Includes
Removable Base
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Nameplate Voltage
12V DC
Nameplate Service Factor
1
Shaft Design
Keyed
Insulation Class
F
Mounting Stud Pattern
4 3/8"-16
Product Type
DC Motor
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Stud Size
3/8"-16
Length Less Shaft
11 13/16 in
Overall Length
13 11/16 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 12V DC, 58.0 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews