Zoro Homepage

Unit Bearing Motor, 1/15 hp

  • Mfr # 5111A

  • Zoro # G2042638


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
52 W
HP
1/15
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111A
Zoro #
G2042638
UPC #
815585024651
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Length Less Shaft
3 13/16 in
Mounting Stud Length
7/16 in
Bolt Circle Dia.
2 7/8 in
Shaft Dia.
5/16 in
Overall Length
6 7/16 in
Shaft Length
2 5/8 in

Description

Refrigeration Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550/800, No. of Speeds 2, Voltage 115V AC, 1.1 A Full Load Amps, Non-Standard Frame, Output Watts 52 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 25 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.