Band Saw Blade, 14 ft. 6 in L, 1-1/4" W, 3/4 TPI, Carbide, 0.042" Thick

  • Mfr # 14'6" ZCTHGP34

  • Zoro # G5083032


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Length
14 ft. 6 in
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14'6" ZCTHGP34
Zoro #
G5083032
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft. 6 in
Width
1-1/4"
Thickness
0.042"
Overall Length
14 ft 6 in
Overall Width
1 1/4 in
For Material Width
1-3/4 in to 7 in
Blade Width
1 1/4 in
Blade Thickness
0.042 in
Blade Length
14 ft 6 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Thickness - Minimum
3/4 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Maximum
7 in
Overall Thickness
0.04 in
For Material Width - Minimum
1 3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels
Material
Carbide
Tooth Type
Variable
Grade
Carbide, M-Factor, GP
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Short Production and Maintenance Applications on Metals
Materials Cut
Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium Alloy
Blade Series
M-Factor GP
Blade Material
Carbide
Tip Material
Carbide
Use Case
Production
Cutting Edge Style
Raker, Variable
Primary Material Application
Stainless Steel & Hard Alloys
Cut Type
Straight
Series
M-Factor(R) GP
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tool Steel

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium Alloy, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Raker, Variable, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.