Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
PA53 BIO FS6 EDF Trinocular Compound Upright Microscope with LUMOS FL LED
- Mfr # 1100104601151
- Zoro # G823362337
product price:Â
$
29,144.99
/ea
Free Shipping & Returns
Key Features
Length
648 mm
Height
513 mm
Width
247 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100104601151
- Zoro #
- G823362337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 648 mm
- Height
- 513 mm
- Width
- 247 mm
Description
PA53 BIO FS6 - Fluorescence Research Microscope Product Description: The PA53 BIO FS6 is a high-end fluorescence microscope designed for cutting-edge life science research. With advanced optics, modular expandability, and powerful fluorescence capabilities, it provides exceptional image clarity for complex biological investigations. Features: - Integrated FS6 fluorescence system - High-sensitivity imaging performance - Advanced modular platform - Superior optical resolution - Multi-channel fluorescence capability Microscopy Applications: Perfect for fluorescence imaging, immunohistochemistry, and molecular biology. The PA53 BIO FS6 supports advanced research in cell biology, cancer studies, and drug development with precise visualization of cellular structures. PA53 FS6 EDF w/ LUMOS FL LED spec: - Scalable Infinity-Corrected Optical System (CCIS); - Trinocular Observation Tube (FN23), Siedentopf type(100:0,20:80,0:100) - Wide-Field (FN23) Eyepiece 10X/23mm, diopter adjustable; - Transmitted 100W Halogen illumination; - Reflected High-power LED fluorescence illumination; - Coded Quintuple (5) revolving nosepiece; - Reflected frame with motorized Z-axis; - Motorized Z-axis control box and control pad - Coded fluorescence turret for 6-position (5 filter sets and 1 BF) - Plan UC Fluor 4X/0.13,W.D=17.3mm,CG=0.17 - Plan UC Fluor 10X/0.3,W.D=11.7mm,CG=0.17 - Plan UC Fluor 20X/0.5,W.D=2.2mm,CG=0.17 - Plan UC Fluor 40X/0.75,W.D=0.7mm,CG=0.17 - Plan UC Fluor 100X/1.3 oil, W.D=0.1mm,CG=0.17 - AT-DAPI/Hoechst/AlexaFluor 350 SET - AT-EGFP/FITC/Cy2/AlexaFluor 48 SET - AT-TRITC/Cy3/TagRFP/AlexaFluor 546 SET - Two (2) empty filter cube sets - Rackless stage, size 220 (W) x 170 (L) mm, stroke 80(X) x 55(Y)mm - Kohler Collector, N.A 0.9/1.25 Abbe condenser with PH/DF slider slot - Integrated power supply for 12V/100W light adjustment, voltage indicator, IL and ECO function, Allen keys
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.