Panthera TEC-BF/RL/TL Trinocular Compound Upright Microscope with 6x4 Stage
- Mfr # 1100104600201
- Zoro # G423362324
product price:
$
5,952.99
/ea
Free Shipping & Returns
Key Features
Length
410 mm
Height
450 mm
Width
300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100104600201
- Zoro #
- G423362324
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 410 mm
- Height
- 450 mm
- Width
- 300 mm
Description
Panthera TEC MET - Industrial Metallurgical Microscope Product Description: The Panthera TEC MET is a premium metallurgical microscope designed for industrial precision and efficiency. With advanced reflected light techniques and superior optics, it ensures accurate inspection of materials, supporting high-level quality control and research applications. Features: - Brightfield and darkfield illumination options - High-resolution metallurgical optics - Ergonomic and user-friendly design - Durable construction for industry - Flexible configuration options Microscopy Applications: Perfect for metallurgy, automotive, and electronics industries. The Panthera TEC MET enables detailed inspection of metals, coatings, and components, supporting quality assurance and materials research. Panthera TEC-BF/RL/TL 6x4 Stage (Trino) Spec: - Trinocular head Siedentopf type 25° inclined, 50/50 light split - Widefield high eyepoint eyepiece N-WF PL10X/22mm with diopter on both eyepieces, with rubber eyecup (paired) - LD Plan objectives 5x, 10x, 20x , 50x - Coaxial course and fine focusing system - Stroke 6”x4” stage ( a 150x100mm range and a stage area 300x180mm) with glass plate - 3W LED Epi-illumination with slots for analyzer and polarizer - Universal Power Supply 100-240V - Power cord, Allen hexagonal key, vinyl dust cover - Trasmitted Koehler illumination 0.06W LED (39 LEDs) with automatic intensity control - Power cord, Allen hexagonal key, vinyl dust cover
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.