Antenna Switch, For: SLR1000

  • Mfr # PMLN7263A

  • Zoro # G1938267


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Includes
Connecting Cables, Screws
Material
Metal, Plastic
Height
1 7/8 in
Width (In.)
2 3/4 in
For Use With
SLR 1000 MOTOTRBO(TM) Digital Repeater
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PMLN7263A
Zoro #
G1938267
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 7/8 in
Width (In.)
2 3/4 in
Height (In.)
1 7/8 in
Length (In.)
25 in
Width
2 3/4 in
Length
25 in
Overall Height
1 7/8 in
Overall Width
2 3/4 in
Overall Length
25 in

Details

Item
Antenna Switch
Includes
Connecting Cables, Screws
Material
Metal, Plastic
For Use With
SLR 1000 MOTOTRBO(TM) Digital Repeater
Sub-Category
Extender
Compatible Antenna Manufacturer Model Number
SLR1000
Compatible Antenna Series
Motorola
Compatible Antenna Brand
Motorola
Product Type
Antenna Switch

Description

Antenna Switch, Product Type Antenna Switch, Compatible Antenna Brand Motorola, Compatible Antenna Series Motorola, Compatible Antenna Manufacturer Model Number SLR1000, Overall Height 1 7/8 in, Includes Connecting Cables, Screws, Material Metal, Plastic, Overall Length 25 in, Overall Width 2 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.