Indust. Gigabit Media Converter, Sfp Slot, -10 To 60 DegreeC

  • Mfr # IMC-21GA

  • Zoro # G4393830


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Standards
MIL-HDBK-217F
Installation
DIN-rail mounting
Environmental Testing
IEC 60068-2-1;IEC 60068-2-2;IEC 60068-2-3
Storage Temperature (package included)
-40 to 75°C (-40 to 167°F)
EMC
EN 55032/24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-21GA
Zoro #
G4393830
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
30 x 125 x 79 mm (1.19 x 4.92 x 3.11 in)
1000BaseLX Ports (single-mode SC connector)
IMC-21GA-LX-SC models: 1

Details

Standards
MIL-HDBK-217F
Installation
DIN-rail mounting
Environmental Testing
IEC 60068-2-1;IEC 60068-2-2;IEC 60068-2-3
Storage Temperature (package included)
-40 to 75°C (-40 to 167°F)
EMC
EN 55032/24
Safety
EN 60950-1, UL 60950-1
1000BaseSX Ports (multi-mode SC connector)
IMC-21GA-SX-SC models: 1
IEC 61000-4-2 ESD
Contact: 6 kV; Air: 8 kV
Magnetic Isolation Protection
1.5 kV (built-in)
IEC 61000-4-4 EFT
Power: 2 kV; Signal: 1 kV
IEC 61000-4-6 CS
150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m
Operating Temperature
Standard Models: -10 to 60°C (14 to 140°F);Wide Temp. Models: -40 to 75°C (-40 to 167°F)
IEC 61000-4-5 Surge
Power: 2 kV; Signal: 1 kV
IEC 61000-4-3 RS
80 MHz to 1 GHz: 10 V/m
Standard Models
-10 to 60°C (14 to 140°F)
10/100/1000BaseT(X) Ports (RJ45 connector)
1
Power Connector
Terminal block
100/1000BaseSFP Ports
IMC-21GA models: 1
Input Current
284.7 mA @ 12 to 48 VDC
Housing
Metal
Ambient Relative Humidity
5 to 95% (non-condensing)
Overload Current Protection
Supported
Input Voltage
12 to 48 VDC
Vibration
IEC 60068-2-6
EMI
CISPR 32, FCC Part 15B Class A
EMS
IEC 61000-4-2 ESD: Contact: 6 kV; Air: 8 kV;IEC 61000-4-3 RS: 80 MHz to 1 GHz: 10 V/m;IEC 61000-4-4 EFT: Power: 2 kV; Signal: 1 kV;IEC 61000-4-5 Surge: Power: 2 kV; Signal: 1 kV;IEC 61000-4-6 CS: 150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m;IEC 61000-4-8 PFMF;IEC 61000-4-11
Wide Temp. Models
-40 to 75°C (-40 to 167°F)
Power Consumption
284.7 mA @ 12 to 48 VDC

Description

Industrial Gigabit Media Converter, SFP Slot, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.