Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242

  • Mfr # ioLogik E1242

  • Zoro # G4573679


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN rail or wall
Protection
1.5 kV magnetic isolation
Pulse Output Frequency
500 Hz
EMI
EN 55022; EN 61000-3-2; EN 61000-3-3; FCC Part 15, Subpart B, Class A
Storage temperature
-40 to 85°C (-40 to 185°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ioLogik E1242
Zoro #
G4573679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in)

Details

Mounting
DIN rail or wall
Protection
1.5 kV magnetic isolation
Pulse Output Frequency
500 Hz
EMI
EN 55022; EN 61000-3-2; EN 61000-3-3; FCC Part 15, Subpart B, Class A
Storage temperature
-40 to 85°C (-40 to 185°F)
Type
Differential input, Sink
Isolation
3k VDC or 2k Vrms
Ambient Relative Humidity
5 to 95% (non-condensing)
Shock
IEC 60068-2-27
Time
502,210 hrs
Accuracy
±0.1% FSR @ 25°C; ±0.3% FSR @ -10 and 60°C; ±0.5% FSR @ -40 and 75°C
Dry Contact
On: short to GND; Off: open
Input Impedance
10M ohms (min.)
Over-voltage Protection
45 VDC
Analog Inputs
4 channels
Digital Inputs
4 channels
Counter Frequency
250 Hz
Input Range
0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
Built-in Resistor for Current Input
120 ohms
Wiring
I/O cable max. 14 AWG
Common Type
4 points per COM
Freefall
IEC 60068-2-32
Database
Telcordia (Bellcore)
Current Rating
200 mA per channel
I/O Mode
DI or Event Counter, Voltage / Current, DO or Pulse Output
Over-temperature Shutdown
175°C (typical), 150°C (min.)
Digital Filtering Time Interval
Software Configurable
Power Input
24 VDC nominal, 12 to 36 VDC
Power Consumption
139 mA @ 24 VDC
EMS
EN 55024, EN 61000-4-2, EN 61000-4-3; EN 61000-4-4, EN 61000-4-5, EN 61000-4-6; EN 61000-4-8, EN 61000-4-11
Sampling Rate
All channels: 12 samples/sec; Per channel: 3 samples/sec; Only one channel enabled: 12 samples/sec
Altitude
Up to 2000 m
Sensor Type
Wet Contact (NPN or PNP), Dry Contact
Operating temperature
Standard Models: -10 to 60°C (14 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Vibration
IEC 60068-2-6
Ethernet
2 switched 10/100 Mbps RJ45 ports
Configurable DI/Os
4 channels
Resolution
16 bits
Protocols
Modbus/TCP, TCP/IP, UDP, DHCP, BOOTP, HTTP
Safety
UL 508
Hazardous Location
UL/cUL Class I Diision 2, ATEX Zone 2
Over-current Protection
2.6 A (4 channels @ 650 mA)
Wet Contact (DI to COM)
On: 10 to 30 VDC; Off: 0 to 3 VDC

Description

Remote Ethernet I/O with 4AI, 4DI, 4DIO, and 2-port Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.