Coffield 1.8 Quart Stainless Steel Whistling Tea Kettle with Bakelite Handles

  • Mfr # 128619.01

  • Zoro # G421736974


product price:  $30.85
/ea

Key Features

Material
Stainless Steel
Length
8.5 in
Width
7.25 in
Height
9.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128619.01
Zoro #
G421736974
UPC #
085081518002
Country of Origin
China

Dimensions

Length
8.5 in
Width
7.25 in
Height
9.5 in

Details

Material
Stainless Steel
Item
Whistling Tea Kettle
Color
Stainless Steel

Description

Start your bustling day with the Mr. Coffee Coffield 1.8 Quart Stainless Steel Whistling Tea Kettle with Bakelite Handles. Suitable for any stove top burner, this kettle quickly heats up water to a boil. The lock open whistling spout alerts you as soon as the water is ready. The mirror finish matches and dazzles with any kitchen space. Heat water for a cup of coffee, tea, hot chocolate or a quick ready to eat meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.