80% AFUE 60K BTU Upflow/Horizontal/Downflow DC Motor VersaPro Natural Gas Furnace with B Cabinet

  • Mfr # MGA80SE060B4C

  • Zoro # G022577129


product price:  $1,163.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
60,000
BtuH Output
48,000
Heater Voltage
115 V
Height
41 in
Width
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGA80SE060B4C
Zoro #
G022577129
UPC #
840255588591
Country of Origin
China

Dimensions

Height
41 in
Width
17-1/2 in
Depth
20 in

Details

BtuH Input
60,000
BtuH Output
48,000
Heater Voltage
115 V
Primary Heat Exchanger Material
Metal
Includes
Optional LP Kit
Fuel Type
Natural/Propane Gas
Standards
ETL Listed, AHRI Certified

Description

Meet the MRCOOL VersaPro 60K BTU 80% AFUE Gas Furnace, engineered to deliver reliable and efficient heating for your home all winter long. With an 80% AFUE rating, this furnace optimizes fuel usage by converting most of it into heat, ensuring cost-effective warmth while helping to lower energy bills. Designed for durability and performance, the VersaPro is equipped with a high-efficiency ECM blower motor, which improves airflow, allows for customizable speed adjustments, and contributes to reduced energy consumption. Its compact build offers flexible installation options, making it an excellent choice for homes where space is limited. With multi-position installation, this furnace easily adapts to upflow, downflow, or horizontal configurations, ensuring versatility in setup. It also features left or right gas and electric service connections, and with an optional LP conversion kit, it can seamlessly transition from natural gas to propane. The VersaPro is compatible with most 24V thermostats, offering effortless climate control. For peace of mind, it includes a 10-year parts warranty and a lifetime heat exchanger warranty when registered within 90 days of installation. Without registration, it still provides a 5-year parts warranty and a 20-year heat exchanger warranty, ensuring long-lasting performance and dependable home comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.