Shop MRCOOL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Olympus 18k BTU single-zone air handler
Mfr # O-ES-18-HP-230C-O1
Zoro # G623946058
product price:Â
$
2,523.99
/ea
Key Features
Liquid Line Size
1/4 in
SEER
21.4
Seacoast Corrosion Protection
Condenser Coil
Suction Line Size
1/2 in
Cooling Capacity - Maximum
18,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O-ES-18-HP-230C-O1
- Zoro #
- G623946058
- UPC #
- 840255597821
- Country of Origin
- China
- Item
- Olympus 18k BTU single-zone air handler + condenser
- SEER
- 21.4
- Seacoast Corrosion Protection
- Condenser Coil
- Cooling Capacity - Maximum
- 18,000 BTU
- Coverage Area - Minimum
- 750 sq ft
- Coverage Area - Maximum
- 750 sq ft
- Indoor Head Mounting
- Wall Mount
- Cooling Capacity
- 8,800 BTU
- Smart Connectivity
- Wi-Fi
- Compressor Technology
- Variable Output (Inverter)
- Number Of Indoor Units Supported
- 1
- Refrigerant Type
- R-454B
- Voltage
- 230V AC
Description
Olympus 18k BTU single-zone air handler + condenser, Wall Mount, Number Of Indoor Units Supported 1, 8,800 BTU, 21.4 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.