Shop MRCOOL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Olympus 24k BTU single-zone air handler
Mfr # O-ES-24-HP-230C-O1
Zoro # G123946794
product price:Â $3,112.99
/eaKey Features
SEER
21
Indoor Head Width
47 1/8 in
Compressor Technology
Variable Output (Inverter)
Liquid Line Size
3/8 in
Seacoast Corrosion Protection
Condenser Coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O-ES-24-HP-230C-O1
- Zoro #
- G123946794
- UPC #
- 840255597838
- Country of Origin
- China
Dimensions
- Indoor Head Width
- 47 1/8 in
- Liquid Line Size
- 3/8 in
- Indoor Head Height
- 14 5/8 in
- Outdoor Depth
- 16 1/8 in
- Outdoor Width
- 31 7/8 in
- Indoor Head Depth
- 11 in
- Suction Line Size
- 5/8 in
- Outdoor Height
- 37 1/4 in
Details
- Item
- Olympus 24k BTU single-zone air handler + condenser
- SEER
- 21
- Compressor Technology
- Variable Output (Inverter)
- Seacoast Corrosion Protection
- Condenser Coil
- Coverage Area - Maximum
- 1,000 sq ft
- Cooling Capacity
- 12,600 BTU
- Cooling Capacity - Maximum
- 24,000 BTU
- Number Of Indoor Units Supported
- 1
- Indoor Head Mounting
- Wall Mount
- Smart Connectivity
- Wi-Fi
- Voltage
- 230V AC
- Refrigerant Type
- R-454B
- Coverage Area - Minimum
- 1,000 sq ft
Description
Olympus 24k BTU single-zone air handler + condenser, Wall Mount, Number Of Indoor Units Supported 1, 12,600 BTU, 21 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.