Shop MRCOOL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Olympus 9k BTU single-zone air handler +
Mfr # O-ES-09-HP-230C-O1
Zoro # G023946290
product price:Â
$
1,937.99
/ea
Key Features
Indoor Head Width
33 3/4 in
Outdoor Width
31 11/16 in
Compressor Technology
Variable Output (Inverter)
Liquid Line Size
1/4 in
Indoor Head Height
11 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O-ES-09-HP-230C-O1
- Zoro #
- G023946290
- UPC #
- 840255597807
- Country of Origin
- China
Dimensions
- Indoor Head Width
- 33 3/4 in
- Outdoor Width
- 31 11/16 in
- Liquid Line Size
- 1/4 in
- Indoor Head Height
- 11 13/16 in
- Outdoor Depth
- 13 in
- Suction Line Size
- 3/8 in
- Outdoor Height
- 21 13/16 in
- Indoor Head Depth
- 9 1/16 in
Details
- Item
- Olympus 9k BTU single-zone air handler + condenser
- Compressor Technology
- Variable Output (Inverter)
- Voltage
- 230V AC
- Coverage Area - Maximum
- 400 sq ft
- Number Of Indoor Units Supported
- 1
- Seacoast Corrosion Protection
- Condenser Coil
- Indoor Head Mounting
- Wall Mount
- Smart Connectivity
- Wi-Fi
- Coverage Area - Minimum
- 400 sq ft
- Cooling Capacity - Maximum
- 9,000 BTU
- SEER
- 27.4
- Refrigerant Type
- R-454B
- Cooling Capacity
- 3,800 BTU
Description
Olympus 9k BTU single-zone air handler + condenser, Wall Mount, Number Of Indoor Units Supported 1, 3,800 BTU, 27.4 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material