Shop MRCOOL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Olympus 12k BTU single-zone air handler
Mfr # O-ES-12-HP-230C-O1
Zoro # G523946639
product price:Â
$
2,087.99
/ea
Key Features
Outdoor Width
31 11/16 in
SEER
25.4
Coverage Area - Maximum
500 sq ft
Number Of Indoor Units Supported
1
Smart Connectivity
Wi-Fi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O-ES-12-HP-230C-O1
- Zoro #
- G523946639
- UPC #
- 840255597814
- Country of Origin
- China
Dimensions
- Outdoor Width
- 31 11/16 in
- Suction Line Size
- 3/8 in
- Liquid Line Size
- 1/4 in
- Indoor Head Depth
- 9 1/16 in
- Indoor Head Height
- 11 13/16 in
- Indoor Head Width
- 33 3/4 in
- Outdoor Height
- 21 13/16 in
- Outdoor Depth
- 13 in
Details
- Item
- Olympus 12k BTU single-zone air handler + condenser
- SEER
- 25.4
- Coverage Area - Maximum
- 500 sq ft
- Number Of Indoor Units Supported
- 1
- Smart Connectivity
- Wi-Fi
- Voltage
- 230V AC
- Seacoast Corrosion Protection
- Condenser Coil
- Cooling Capacity
- 3,800 BTU
- Coverage Area - Minimum
- 500 sq ft
- Refrigerant Type
- R-454B
- Cooling Capacity - Maximum
- 12,000 BTU
- Compressor Technology
- Variable Output (Inverter)
- Indoor Head Mounting
- Wall Mount
Description
Olympus 12k BTU single-zone air handler + condenser, Wall Mount, Number Of Indoor Units Supported 1, 3,800 BTU, 25.4 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material