Zoro Homepage

Standard single-leg adjustable energy absorbing lanyard, 6 ft, 36C small snaphooks, ANSI Z359.13

  • Mfr # 10191755

  • Zoro # G9645555


product price: $68.39
/ea

Key Features

Length
6 ft.
Number of Legs
1
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10191755
Zoro #
G9645555
UPC #
641817152928
Country of Origin
Mexico

Dimensions

Length
6 ft.

Details

Item
Lanyard
Number of Legs
1
Number of Rescue Rings
0

Description

Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products