Shop All Lanyards and Lifelines
Msa Safety
Lanyard, 4 ft., Gray
Mfr # 10193125
Zoro # G9645625
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Z 359.13, CSA Z259.11
- Weight Capacity 310 lb.
- Hardware Material Steel
- Visual Load Indicator Yes
Product Information
- Brand Msa Safety
- MFR # 10193125
- Zoro # G9645625
- UPC # 641817156575
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 13/16 in |
Max. Working Length | 4 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 4 ft |
Details
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 4 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Remote Extension Hose Kit (V50EX)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm Thickness, PVC, Powder-Free, M (8), 100 PK (34-725)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue Large (336BL-21L)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, For Use With QM24 (HK4)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI (10191756)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- Msa Safety Lanyards and Lifelines