Multigas Detector; Internal Pump

  • Mfr # 10255041

  • Zoro # G222919958


product price:  $4,258.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Light, Sound, Vibration
IP Rating
IP65
Standards
ATEX/IEC/NA
Resistance Properties
Dust Resistant, Waterproof
Includes
Calibration Tube, Charging Cable, MSA ID Tag, Spare Filters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10255041
Zoro #
G222919958
UPC #
0641817363157
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
4 yr Electrical Parts
Overall Height
2.24 in
Overall Depth
5.9 in
Overall Width
3.23 in

Details

Item
Multi-Gas Detector
Alert Type
Light, Sound, Vibration
IP Rating
IP65
Standards
ATEX/IEC/NA
Resistance Properties
Dust Resistant, Waterproof
Includes
Calibration Tube, Charging Cable, MSA ID Tag, Spare Filters
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Measurement Range
Ammonia (0 to 100 ppm), Carbon Monoxide (0 to 2,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Sensors Included
Ammonia Sensor, Carbon Monoxide Sensor, Combustible Gas Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Operating Temperature - Minimum
-4 Degrees F
Number of Sensors
4
Interchangeable Sensors
Yes
Status Indicator
LED
Battery Life
13 hr
Mount Type
Portable/Handheld
Includes Test Gas
No
Resolution
1% LEL, Ammonia 1 ppm, Carbon Monoxide 1 ppm, Combustible Gas 0.05 Vol %, Hydrogen Sulfide 1 ppm, Oxygen 0.1% Vol
Battery Chemistry
Lithium Ion Polymer
Housing Material
Plastic
Housing Color
Black
Series
ALTAIR io
Replaceable Battery
Yes
Product Type
Multi-Gas Detector
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Sensor Life
4 yr (NH3), 5 yr (LEL), 7 yr (O2, CO, H2S)
Power Source
Battery
Temperature Code
T4
Sub-Brand
Altair
Data Logger
Yes
Features
Fully Integrated Pump, Compatible with Existing MSA Sampling Accessories, Highly Visible, Large Display with User Friendly Grips Designed for Single Hand Operation, Real-Time Visibility Plus Remote Configuration Capabilities for Over-the-Air Set up and Enhanced Maintenance
Number of Gases Detected
6
Includes Probe
No
Sensor Type
Catalytic, Electrochemical
Visual Alert Type
Green LED

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Series ALTAIR io, Sub-Brand Altair, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Waterproof, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.