Aria Cremita 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0417

  • Zoro # G404414707


original price:  $80.59 , new price: $40.29 , 50 percent off
new price:  $40.29
/pk 2, $20.15/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Length
25
Width
48
Thickness
1
Size
48x25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0417
Zoro #
G404414707
UPC #
-
Country of Origin
India

Dimensions

Length
25
Width
48
Thickness
1
Size
48x25
Height
1

Details

Material
Porcelain
Color
CREMITA
Tile Use
Floor&Wall
Finish
Polished
Weight
77
Coverage Area
16 Sq. ft

Description

For your kitchen backsplash, bathroom floor or accent wall, look to this aria cremita porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth beige finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.