Calabria Frost Portico 11 in. x 13 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CAFR11X13POP-CA

  • Zoro # G515482589


original price:  $259.99 , new price: $155.99 , 40 percent off
new price:  $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Length
10.82 in
Width
13 in
Thickness
0.38 in
Material
Marble
Shape
Portico
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CAFR11X13POP-CA
Zoro #
G515482589
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
10.82 in
Width
13 in
Thickness
0.38 in
Height
0.31 in

Details

Material
Marble
Shape
Portico
Color
Calabria Frost
Finish
Polished

Description

Elevate your interiors with the Calabria Frost 11" x 13" polished marble mosaic tile, showcasing a pristine white background adorned with delicate light gray veining in a distinctive geometric pattern. Crafted from premium natural marble, this elegant design blends contemporary artistry with timeless sophistication, making it a versatile choice for residential floors, decorative walls, kitchens, bathrooms, and more. The polished finish enhances the stone’s natural luster, adding depth and refined texture to any setting. Perfect for both residential and commercial spaces, the harmonious interplay of white and gray tones in the Calabria Frost palette creates a serene, balanced ambiance that complements a wide range of design styles.


  • Size: 11 in. W x 13 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.